Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 84808EM
Mfr # 84808EM
Zoro # G6405131
original price:
$207.89
30% off
new price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Depth 6 in
Product Information
- Brand Sure-Foot
- MFR # 84808EM
- Zoro # G6405131
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Grit Size | 20 to 30 |
Description
Anti-Slip Tread, Yellow, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Batt Op Smk Alrm W/Co (1039935)
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size XL (10) (99-1-9791-10)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EM (85719EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- NMC Boiler Feed Water W/G, A4009 (A4009)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape