Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 84508EM
Mfr # 84508EM
Zoro # G6657944
original price:
$85.15
31% off
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Tread Pattern Medium Grit Coating
Product Information
- Brand Sure-Foot
- MFR # 84508EM
- Zoro # G6657944
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 24 in |
Grit Size | 20 to 30 |
Description
Anti-Slip Tread, Yellow, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- TINGLEY RUBBER HazProof Boots Size 12 (WPL672-12)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR10-4MG03)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT FRP Cover HD Grit, 9"x24", Yellow/Black (9N12009X002417H)
- NMC Chilled Water Supply Pressure Sensitive, Pk25, C1048G (C1048G)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape