Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Stair Nosing, Black, 24in W, Fiberglass, 9N12003X002419M
Mfr # 9N12003X002419M
Zoro # G6730281
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Black
- Material Fiberglass
- Depth 3 in
- Standards ASTM, BSS
Product Information
- Brand Sure-Foot
- MFR # 9N12003X002419M
- Zoro # G6730281
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Lip Height | 1 in |
Overall Width | 24 in |
Grit Size | Medium |
Overall Depth | 3 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Fiberglass |
Standards | ASTM, BSS |
Installation Method | Adhesive or Fasteners |
Thickness | 5/32 in |
Tread Pattern | Medium Grit Coating |
Nose Style | Square |
Two-Stage Installation | No |
ADA Compliant | Yes |
Installation Hardware Included | No |
Surface Design | Full Coverage Grit |
Product Type | Anti-Slip Stair Nosing |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 24 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, 3XL (FR267CX3)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WT-B)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EM (85719EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape