Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover MED Grit, 9"x36", Yellow/Black
Mfr # 9N12009X003617M
Zoro # G6530063
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass
- Tread Pattern Medium Grit Coating
- Depth 9 in
Product Information
- Brand Sure-Foot
- MFR # 9N12009X003617M
- Zoro # G6530063
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 9 in |
Lip Height | 1 in |
Grit Size | Medium |
Overall Width | 36 in |
Overall Depth | 9 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass |
Tread Pattern | Medium Grit Coating |
Installation Method | Adhesive and Fasteners |
Thickness | 1/8 in |
Standards | OSHA |
Indoor/Outdoor | Indoor, Outdoor |
Resistance Properties | Chemical Resistant, Waterproof |
Surface Design | Full Coverage Grit |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Product Type | Anti-Slip Stair Tread |
Two-Stage Installation | No |
Installation Hardware Included | No |
ADA Compliant | Yes |
For Surface Type | Existing Concrete, Grated, Metal Surfaces, Wood Surfaces |
Edge Style | Square |
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EM (85719EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape