Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover HD Grit, 11.75"x48", Yellow/Black
Mfr # 9N12117X004817H
Zoro # G7103792
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Yellow
- Material Fiberglass
- Depth 11 3/4 in
- Tread Pattern Heavy Duty Coarse Grit Coating
Product Information
- Brand Sure-Foot
- MFR # 9N12117X004817H
- Zoro # G7103792
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 11 3/4 in |
Lip Height | 2 in |
Overall Width | 48 in |
Grit Size | Coarse |
Overall Depth | 11 3/4 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass |
Tread Pattern | Heavy Duty Coarse Grit Coating |
Standards | OSHA |
Thickness | 1/8 in |
Installation Method | Adhesive and Fasteners |
Nose Style | Square |
Edge Style | Square |
Two-Stage Installation | No |
Indoor/Outdoor | Indoor, Outdoor |
Stripe Pattern | Straight Stripes |
Resistance Properties | Chemical Resistant, Waterproof |
ADA Compliant | Yes |
Installation Hardware Included | No |
Product Type | Anti-Slip Stair Tread |
For Surface Type | Existing Concrete, Grated, Metal Surfaces, Wood Surfaces |
Surface Design | Full Coverage Grit |
Description
Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape