Shop All Air Circulators
Sure Flame
Drum Fan 20" 120VAC
Mfr # FN20
Zoro # G1513080
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Voltage 120VAC
- Phase 1
- Height 26-1/2"
- Width 20"
Product Information
- Brand Sure Flame
- MFR # FN20
- Zoro # G1513080
- Country of Origin Canada
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 26-1/2" |
Width | 20" |
Details
Item | Drum Fan |
Voltage | 120VAC |
Phase | 1 |
Application | Air Circulator |
Description
Drum Fan,Air Mover,20 In.,5000 cfm,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- MIDEA INTERNATIONAL TRADING CO LTD Wp 18" Blk Osc Mist Fan (FS45-9L)
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- SURE FLAME Drum Fan 115VAC , (FN42)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- ORIENT INDUSTRIES INC Caterpillar 24" High Velocity Industrial Drum Fan, 3 Speed, 7200 CFM (HVD-24AC)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- XPOWER MANUFACURE XPOWER Mini Mighty Air Mover With Daisy Chain, 3 Speed, 1/8 HP, 475 CFM (P-80A-Blue)
- Sure Flame Air Circulators