Shop All Recycling Kits
Supplypak
Lamp Recycling Box, 24"x22"x22"
Mfr # Supply-282
Zoro # G3881136
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 54 lb
- For Use With 46 T12 or 81 T8 u-tubes or 60 400w HIDS or Misc CFLs
- Length 22 in
- Depth 24 in
- Width 22 in
Product Information
- Brand Supplypak
- MFR # Supply-282
- Zoro # G3881136
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 22 in |
Depth | 24 in |
Width | 22 in |
Details
Item | Bulb Recycling Box |
Weight Capacity | 54 lb |
Recycling Item | Lamp Recycling |
For Use With | 46 T12 or 81 T8 u-tubes or 60 400w HIDS or Misc CFLs |
Volume Capacity | Weight Dependent |
Includes | Packaging materials only. Outbound shipping and recycling costs not included |
Prepaid Disposal Included | No |
For Lighting Technology | CFL, HID |
For Lighting Shape | (46) T12, (60) HID or CFL, (81) T8 U-Bend |
Description
Bulb Recycling Box, For Lighting Technology CFL, HID, For Lighting Shape (46) T12, (60) HID or CFL, (81) T8 U-Bend, Prepaid Disposal Included No, Weight Capacity 54 lb, Volume Capacity Weight Dependent, 22 in Length, 22 in Width, 24 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- RECYCLEPAK Veolia Lamp Recycling Kit, 96"x8"x8" (SUPPLY-190)
- RECYCLEPAK Veolia Lamp Recycling Kit, 6"x6"x6" (SUPPLY-123)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- Supplypak Recycling Kits