Shop All Electric Winches
Superwinch
Snatch Block, Safety Swivel Hook, 8000 lb.
Mfr # 2227A
Zoro # G4083432
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 7/32 in
- Designed For Wire Rope
- Working Load Limit 8,000 lb
- Bearing Type Sleeve
- Overall Height 2 in
Product Information
- Brand Superwinch
- MFR # 2227A
- Zoro # G4083432
- UPC # 022705222716
- Country of Origin United States
- Category Electric Winches
Dimensions
Max. Cable Size | 7/32 in |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Depth | 8 in |
Compatible Rope Diameter | 7/32 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Working Load Limit | 8,000 lb |
Bearing Type | Sleeve |
Product Type | Pulley Block |
Operation | Pulling |
Compatible Rope Type | Wire Rope |
Housing Material | Aluminum |
Attachment Type | Latching Hook |
Description
Pulley Block, Product Type Pulley Block, Working Load Limit 8,000 lb, Operation Pulling, Attachment Type Latching Hook, Compatible Rope Diameter 7/32 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Housing Material Aluminum, Overall Height 2 in, Overall Width 3 in, Overall Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- SUPERWINCH Terra 2500SR Winch (1125270)
- WARN IND. WINCHES, WINCH_ZEON PLATINUM_10K-S (92815)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- WARN 115 VAC Portable Electric Winch (885000)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- ERICKSON 2" 10,000 lb Mini Winch (52804)
- Superwinch Electric Winches