Shop All Strut Channel Accessories
Superstrut
Cone Nut Nylon Gold/Galv 3/8In
Mfr # ZCM1003/8-10
Zoro # G906890450
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGalv/Standard
- Material Steel
- Size 3/8 Inch
- Material of Construction Steel
- Nut Type Nylon Cone
Product Information
- Brand Superstrut
- MFR # ZCM1003/8-10
- Zoro # G906890450
- UPC # 75114014151
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Size | 3/8 Inch |
Outer Dimensions (inches) | 8.5x3.75x5.5 |
Inner Dimensions (inches) | xx |
Details
Finish | GoldGalv/Standard |
Material | Steel |
Material of Construction | Steel |
Nut Type | Nylon Cone |
With spring | N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 0 Outlets (PC17L-5010)
- PASS & SEYMOUR 15A Org Hivis Plug (PS5965OCC20)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- CENTURY WIRE & CABLE 15' 14/3 Pnk Ext Cord (D17335015)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Angle Fitting 90 Deg Gold/Galv (ZAB201-10)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- VAST Strut Channel Fitting, Green, 1/4 (V325GN)
- Superstrut Strut Channel Accessories