Shop All Strut Channel Accessories
Superstrut
Channel Nut, 1/2 In, Gold
Mfr # H 122 1/2
Zoro # G2220233
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Gold
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Product Information
- Brand Superstrut
- MFR # H 122 1/2
- Zoro # G2220233
- UPC # 00889274014926
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Depth | 1/2 in |
Width | 1 1/2 in |
Nut Size | 1/2 in |
Bolt Size | 1/2 in |
Width (In.) | 1.562 |
Trade Size (inches) | 44928 |
Bolt Size (inches) | 44928 |
Size | 1/2 Inch |
Description
Hinged TrapNut, Steel, Width 1 1/2 in, Depth 1/2 in, Thickness 3/8 in, Finish Galvanized, Thread Size 1/2 In.-13, Gold, Bolt Size 1/2 in, Conduit Type Strut, Conduit Size 1/2 in, For Use With Strut Channels, Includes 1/2 in Bolt, Nut Size 1/2 in, Weight 0.19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- Superstrut Strut Channel Accessories