Shop All Strut Channel Accessories
Superstrut
Channel Cover, Silver
Mfr # AB844PG
Zoro # G3107386
product price: $45.95
/ea
Sold in multiples of 5 for $229.75
Item requires special delivery charges. A $12.00 per item surcharge will be applied.
$229.75
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Galvanized
- Material Steel
- Depth 1/2 in
Product Information
- Brand Superstrut
- MFR # AB844PG
- Zoro # G3107386
- UPC # 00616013065075
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Depth | 1/2 in |
Length | 10 ft |
Width | 1 13/32 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 7/16 in |
Overall Depth | 1/2 in |
For Strut Channel Size | 1 5/8 in |
Overall Length | 10 ft |
Details
Sub-Category | Fittings and Brackets |
Item | Channel Covers |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 1/16 in |
For Use With | Strut Channel |
Weight | 0.3 lb |
Number of Pieces | 1 |
Series | 800 |
Application | Pre-Galvanized |
Special Functions | Easy to install |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Description
Channel Covers, Color Silver, Finish Galvanized, Steel, Overall Length 10 ft, Overall Width 1 7/16 in, Overall Depth 1/2 in, For Strut Channel Size 1 5/8 in, For Use With Strut Channel, 800, Thickness 1/16 in, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 12/24V AC, 120V AC (31EJ02)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Angle Fitting 90 Deg Gold/Galv (ZAB201-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- Superstrut Strut Channel Accessories