Shop All Strut Channel Accessories
Superstrut
Channel Angler Pipe Clamp, 2 In, Gold, PK10
Mfr # C109 2
Zoro # G2822933
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 2 in
- Material Steel
Product Information
- Brand Superstrut
- MFR # C109 2
- Zoro # G2822933
- UPC # 785991039672
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 in |
Width | 1 1/4 in |
Length | 3 3/4 in |
Length (Straight Wireway) | 3 3/4 in |
Nominal Strut Size | 2 in |
Overall Length | 3 3/4 in |
Strut Trade Size | 2 in |
Overall Width | 1 1/4 in |
Size | 2 Inches |
Description
Angler Conduit Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3 3/4 in, Overall Width 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 2 in, Load Capacity 800 lb, Gauge 12 ga, Nominal Strut Size 2 in, Resistance Properties Corrosion Resistant, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM002)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/10-R)
- FRANZUS Adapter Plug Nwg-3C (NWG3X)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Angle Fitting 90 Deg Gold/Galv (ZAB201-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- Superstrut Strut Channel Accessories