Shop All Conduit Clamps & Hangers
Superstrut
Beam Clamp, 3/8"-16, Malleable Iron, PK25
Mfr # 502
Zoro # G7569572
product price: $177.99
/pk 25, $7.12/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/8"-16
- For Use With I Beams or Girders for Hanging
- Finish Electroplated
Product Information
- Brand Superstrut
- MFR # 502
- Zoro # G7569572
- UPC # 785991509588
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Hole Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Overall Length | 2 in |
Overall Width | 2 1/16 in |
Jaw Size | 1-1/16 in |
Product Net Width | 2-1/32 in |
Product Net Depth / Length | 2 in |
Description
Beam Clamp, Load Capacity 750 lb, Standards ASTM B633, CSA LR-52208, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, C Curve (5SY61167)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT 2In Universal Pipe Clamp (Z703 2-25)
- NVENT CADDY Beam Clamp, 3/8 In Rod Size, 304 SS (3050037S4)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- Superstrut Conduit Clamps & Hangers