Shop All Leaf Springs
Supersprings
Air Spring, Frame Mount, 5600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
Mfr # SSR-183-54-1
Zoro # G806155970
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Mounting Type Frame Mount
- Material Urethane
- Load Capacity 5600 lb
- Includes Bellows; Mounting Hardware
Product Information
- Brand Supersprings
- MFR # SSR-183-54-1
- Zoro # G806155970
- UPC # 814699005860
- Country of Origin United States
- Category Leaf Springs
Details
Color | Yellow |
Mounting Type | Frame Mount |
Material | Urethane |
Load Capacity | 5600 lb |
Includes | Bellows; Mounting Hardware |
Type | Air Spring |
Description
Air Spring; Frame Mount; 5600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
- •Requires No Maintenance
- •Enhances Load Carrying Ability
- •5600 Pounds Capacity At 50 Percent Compression
- •Reduces And Stabilizes Sway
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •One-Piece Unit Attached On Top And Bottom Allows Up To 50 Percent Expansion Of Original Body Height
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane; Leak-Proof Air Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- DAYCO Auto V-Belt, Industry Number 13A1700 (17670)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- BAYCO Jumper Cables, 25Ft, 800Amps, Standard (SL-3010)
- SUPERSPRINGS Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-187-54-1)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- SUPERSPRINGS Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSF-170-40-2)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression (SSR-117-47)
- ENERGY SUSPENSION FORD FRT SHACKLE BUSING SET (4.2152G)
- SKYJACKER 99-07 F250/F350 00-05 EXCURSION SOFTRIDE SINGLE LEAF SPRING 6IN REAR (FR96S)
- Supersprings Leaf Springs