Shop All Leaf Springs
Supersprings
Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
Mfr # SSR-187-54-1
Zoro # G006155961
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Spring
- Material Urethane
- Load Capacity 2800 lb
- Color Yellow
- Includes Mounting Hardware
Product Information
- Brand Supersprings
- MFR # SSR-187-54-1
- Zoro # G006155961
- UPC # 814699006447
- Country of Origin United States
- Category Leaf Springs
Details
Type | Air Spring |
Material | Urethane |
Load Capacity | 2800 lb |
Color | Yellow |
Includes | Mounting Hardware |
Mounting Type | Frame Mount |
Description
Air Spring; Frame Mount; 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
- •Requires No Maintenance
- •Enhances Load Carrying Ability
- •5400 Pounds Capacity At 50 Percent Compression
- •Reduces And Stabilizes Sway
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •One-Piece Unit Attached On Top And Bottom Allows Up To 50 Percent Expansion Of Original Body Height
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane; Leak-Proof Air Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKFORD 6 x 9 in. 4-Way Car Speaker (P1694)
- TIGER TOOL INTERNATIONAL Slack Adjuster Service Kit (20602)
- JOHNSON PUMP Johnson Pump 09-801B F5 Impeller - Neoprene (09-801B)
- K-TOOL INTERNATIONAL Frctnl Stud Remover Set, 4 Piece 1/2" Drive (KTI23800)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- SUPERSPRINGS Air Spring, Frame Mount, 5600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-183-54-1)
- SUPERSPRINGS Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSF-170-40-2)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression (SSR-117-47)
- MOOG Leaf Spring Bushing, SB373 (SB373)
- ENERGY SUSPENSION TOY BODY MOUNTS 4RUNNER (8.4102G)
- Supersprings Leaf Springs