Shop All Watches & Fitness Trackers
Supersonic
Supersonic Sc-81sw Bluetooth Smart Watch
Mfr # SC-81SW
Zoro # G2058676
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.04 in
- Color Black
- Width 1.77 in
Product Information
- Brand Supersonic
- MFR # SC-81SW
- Zoro # G2058676
- UPC # 639131200814
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Length | 10.04 in |
Width | 1.77 in |
Details
Color | Black |
Description
Looking for a smartwatch that can keep up with you? Check out the Supersonic Bluetooth Smart Watch! It features a built-in microphone, camera, speaker, microSD Card slot, and micro USB port for charging!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- TRIPP LITE RJ45 Bulkhead Coupler Cat5/Cat6 F/F Shielded Industrial Dust Cap (N206-BC01-IND)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- MIGHTY MAX BATTERY YTX14AHL Gel Replacement Battery for Caltric YTX14AHL-BS (MAX3969886)
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- ZAYAAN HEALTH Scrub Wear Chroma Balance Medical Watch, Black (BLZH-MS-DF12-1B)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- PYLE X-Tracker Plus- Smart Activity Tracker, PSPTR19OR (PSPTR19OR)
- TIMEX Expedition Gallatin, Green Dial Green Silicone Strap (TW4B25400)
- LAUT ACTIVE 2.0 Sport Watch Strap for Apple Watch 38mm / 40mm / 41mm, Fog Gray (L_AWS_A2_FG)
- STALWART Stalwart 75-WRTK16 Watch Repair Kit - 16 Piece (75-WRTK16)
- Supersonic Watches & Fitness Trackers