Shop All TV Antennas
Supersonic
Supersonic RA54187 HDTV Digital Indoor & Outdoor UHF Antenna; Red
Mfr # RA54187
Zoro # G904029968
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Supersonic
- MFR # RA54187
- Zoro # G904029968
- UPC # 639131206199
- Country of Origin China
- Category TV Antennas
Description
Features
- Range: up to 25 miles
- For use in urban areas where signal strength is strong
- Indoor and outdoor use
- Waterproof and compact design
- 360deg omnidirectional receiving
- Easy to assemble--just screws into magnetic base
- Frequency range: UHF 470 MHz to 862 MHz
- Standard coaxial input
- Includes 16 ft. coaxial cable and user manual
- Color: Red
- Output impedance: 75 ohms
- Polarization: Linear
- Connector: F
- Gain: 3.5 dBi (max)
- VSWR: 3.0:1 (Avg.)
- Weight: 3.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for ATD Tools Jump Starter 5926 (ML22-12343)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- BATTERY TENDER Battery Charger (022-0202-COS)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for AGM M83CHP06V27 200Ah Battery (ML200-613)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- SUPERSONIC 360 HDTV Digital Antenna, SC603 (SC-603)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- COMMSCOPE Replacement for Commscope 42396a-5 (42396A-5 COMMSCOPE)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- KALIBUR Kalibur KSM4 Accessories Unlimited Ausm4 90 Degree Side Body Antenna Mount (KSM4)
- ENGENIUS The Durafon-Hsa3 - Replacement Optimal (Long) Antenna For All Durafon (DURAFON-HSA3)
- Supersonic TV Antennas