Shop All TV Antennas
Supersonic
360 HDTV Digital Antenna, SC603
Mfr # SC-603
Zoro # G5258182
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Antenna
- Impedance 75 Ohm
Product Information
- Brand Supersonic
- MFR # SC-603
- Zoro # G5258182
- UPC # 639131006034
- Country of Origin Unknown
- Category TV Antennas
Details
Product Type | Antenna |
Impedance | 75 Ohm |
Description
360 degree HDTV Digital Amplified Motorized Rotating TV Antenna supports HDTV 1080p, 1080i, 720p Broadcast; Full Band DTV/VHF/UHF Receiver; Operates up to 2 TV Sets; Maximum Reception Range: 120 Miles; Frequency Range: 47-860 MHz Channels; Antenna Gain: 20-28dB; Impedance: 75 ohm; Power: AC 110/220V; Easy Bracket Installation; Includes 28.8ft. Coaxial Cable; Increases Signal Reception; Improves Your Picture & Sound Quality; Includes Wireless Remote; Remote Control Distance about 18 feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonnenschein Sl-761 (SL-761 SONNENSCHEIN)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Usb Kit (1300G-2USB)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- DIRECTV Directv SLSPF Slim Line Dish Antenna - Slspf NO LNB (SLSPF)
- LARSEN PRODUCTS Larsen NMOKHFCXTHK .75 in. Nmo Mount For Up To .25 in. Thick (NMOKHFCXTHK)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Panel Antenna 14dBi (ANT-PA-2414)
- Supersonic TV Antennas