Shop All Desk Lamps
Supershine
Lime Lights Stick Lamp with Outlet Fabric Shade; Red
Mfr # SU964843
Zoro # G004046087
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Supershine
- MFR # SU964843
- Zoro # G004046087
- UPC # 727272055070
- Country of Origin China
- Category Desk Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Brushed steel base with charging outlet
- Fabric shade
- Perfect for living room, bedroom and office
- Color: Red
- Finish: Silver
- Material: Metal
- Wattage: 60W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4100K T8 Extended Life LED Linear Lamp, KTL-F32T8-841-XL 25PK (KTL-F32T8-841-XL)
- ILC Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- CLING 15.75 in. Luna LED Swing Arm Satin Steel Desk Lamp (CL2629542)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER Desk Lamp with USB Charging Port, True White LED + 16M RGB Colors (LED-USB2100-BKG-AMZ)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, White (CWT-2002-WH)
- CREEKWOOD HOME 18.5-in. Flexible Gooseneck Organizer Desk Lamp with Phone/iPad/Tablet Stand, Black (CWD-1001-BK)
- Supershine Desk Lamps