Shop All Label Holders
Superscan
Label Holder, Vinyl, 5x8, PK50
Mfr # SS-58
Zoro # G4757821
product price: $53.99
/pk 50, $1.08/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- For Use With Any Shelf, Bin, Rack
- Color Clear
- Label Holder Mounting Type Self Adhesive
- Finish Matte
Product Information
- Brand Superscan
- MFR # SS-58
- Zoro # G4757821
- UPC # 659900205802
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 5 in |
Length | 8 in |
Overall Length | 8 in |
Overall Width | 5 in |
Details
Item | Label Holder |
For Use With | Any Shelf, Bin, Rack |
Color | Clear |
Label Holder Mounting Type | Self Adhesive |
Finish | Matte |
Label Holder Style | Slide In |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Thickness | 1/64 in |
Material | Plastic |
Series | SS |
Number of Label Holders | 50 |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 8 in, Overall Width 5 in, Product Type Label Holder, Series SS, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5ft, Black Belt, PR (U2102)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SS-32)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Full SA, PK50 (SS46)
- SUPERSCAN Label Holders, 6INX4IN Top Load, PK50 (SST46)
- SUPERSCAN Label Holder, Magnetic, 3inx5in, PK50 (APXT35M)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-12535)
- Superscan Safety Labels