Shop All Label Holders
Superscan
Label Holder, Slf Adhsv, 5in.x 7in., PK25
Mfr # APX57
Zoro # G3973952
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Material Plastic
- Label Holder Mounting Type Self Adhesive
- Color Clear
- Label Holder Style Slide In
Product Information
- Brand Superscan
- MFR # APX57
- Zoro # G3973952
- UPC # 659900205703
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 5 in |
Length | 7 in |
Overall Width | 4 3/4 in |
Overall Length | 7 1/4 in |
Details
Item | Label Holder |
Material | Plastic |
Label Holder Mounting Type | Self Adhesive |
Color | Clear |
Label Holder Style | Slide In |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Thickness | 1/64 in |
For Use With | Any Shelf, Bin, Rack |
Finish | Matte |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Number of Label Holders | 50 |
Series | APX |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 7 1/4 in, Overall Width 4 3/4 in, Product Type Label Holder, Series APX, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- SUPERSCAN Label Holders, 3INX5IN, Clear, Full SA, PK50 (SS35)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SS-32)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- Superscan Safety Labels