Shop All Label Holders
Superscan
Label Holder, Pk50
Mfr # APX46M
Zoro # G2902767
product price: $40.99
/pk 50, $0.82/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Finish Matte
- For Use With Any Magnetic Shelf, Bin, Rack
- Label Holder Style Slide In
- Color Clear
Product Information
- Brand Superscan
- MFR # APX46M
- Zoro # G2902767
- UPC # 659900204614
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Label Holder |
Finish | Matte |
For Use With | Any Magnetic Shelf, Bin, Rack |
Label Holder Style | Slide In |
Color | Clear |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Thickness | 1/64 in |
Label Holder Mounting Type | Magnetic |
Material | Plastic |
Product Type | Label Holder |
Number of Label Holders | 50 |
Series | APX |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 50, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series APX, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- SUPERSCAN Label Holders, 6INX4IN Top Load, PK50 (SST46)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- SUPERSCAN Label Holder, Vinyl, 9x12, PK50 (SS-912)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- Superscan Safety Labels