Shop All Hot & Cold Therapy
Superjock
Relief Pak Hotspot Moist Heat Pack Cover; Standard - 20 x 24 in.
Mfr # SU289329
Zoro # G003881924
product price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superjock
- MFR # SU289329
- Zoro # G003881924
- UPC # 661541074532
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- To protect the user from the very hot moist heat pack, all moist heat packs must be applied with either a hot pack cover or heavy towel completely wrapped around the pack
- The terry cloth hot pack cover allows therapeutic moist heat to penetrate without burning the skin
- Hook and loop fasteners keep moist heat packs in place
- Soft microfiber finish gives comfortable feel
- Covers are machine washable
- Cover - Terry with Foam-Fill - standard - 20 x 24 in.
- Dimension - 20 x 1 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- INFRAREDCARE Infraredcare 82206 Ice bag - polyester with rubber inner lining (82206)
- VERIDIAN HEALTHCARE TENS Replacement Pads (4-Pack Electrodes) for 22-040 (22-046)
- Superjock Therapy & Rehabilitation