Shop All Hot & Cold Therapy
Superjock
Relief Pak Cold N Hot Elastomer Pack - Small - 5 x 9.5 in.
Mfr # SU640428
Zoro # G703881903
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superjock
- MFR # SU640428
- Zoro # G703881903
- UPC # 661541074358
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- Relief Pak elastomeric packs are supple enough to contour to the applied location
- Pack can be chilled or heated to be used as cold or hot pack
- Non-toxic material maintains its pliability even when below chilled below freezing
- Pack provides a convenient way to position cold or hot therapy
- Tough, flexible gel, specially selected fabric and hook/loop straps provide an exceptionally durable product
- Deluxe wrap allows cold or hot to reach the affected areas
- Stretch cover allows conformity, heat transfer and comfort
- Heat pack in microwave
- Not in water
- Size - Small - 5 x 9.5 in.
- Dimension - 9.5 x 1 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASIP Cabinet For Stretcher (F6058100)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Adhesive Fabric Bandage, 40 Per Box (FAE-3101)
- METHOD Foaming Hand Wash, Orange Ginger, 10 oz Pump Bottle (MTH01474EA)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- FLEMING SUPPLY Fleming Supply XL Electric Moist/Dry Heating Pad (771146ABH)
- THERACARE TheraCare Gel Eye Mask NEW (24-809)
- FIRST AID Instant Cold Compress, 4 in. x 5 in., 5PK (B5035)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- Superjock Hot & Cold Therapy