Shop All Hot & Cold Therapy
Superjock
Heating Pad; Large - 12 x 24 in.
Mfr # SU22766
Zoro # G703881934
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superjock
- MFR # SU22766
- Zoro # G703881934
- UPC # 657248115395
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- Add water to the sponge for moist heat: remove sponge for dry heat
- The pad has 3 heat settings and includes a washable heat cover
- Economy - Electric - Moist or Dry
- Size - Large
- Dimension - 12 x 1 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, BLACK (MA41-002)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- AFS Thumb-Loop Isolation Gown (Case of 100) (777004)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- BILT-RITE MASTEX HEALTH All Terry Standard Moist Heat Pack Standard, Blue (265A)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- Superjock Therapy & Rehabilitation