Shop All Hot & Cold Therapy
Superjock
Heating Pad - Economy - Electric - Moist Or Dry; Small; 12 x 15 in.
Mfr # SU289331
Zoro # G203881946
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superjock
- MFR # SU289331
- Zoro # G203881946
- UPC # 661541074655
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- Add water to the sponge for moist heat: remove sponge for dry heat
- The pad has 3 heat settings and includes a washable heat cover
- Economy - Electric - Moist or Dry
- Size - Small
- Dimension - 12 x 1 x 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Calcium Gluconate Gel, Tube, 25g (55101)
- ASI Surface Mounted Sanitary Napkin Disposal (0852)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- BLUE JAY Blue Jay BJ140100 Hot or Cold Water Bottle with Douche & Enema System (BJ140100)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- MARPAC Marpac MAR-HUSHH Whish Multiple Sounds Noise Machine; White (MAR-HUSHH)
- BILT-RITE MASTEX HEALTH All Terry Standard Moist Heat Pack Standard, Blue (265A)
- Superjock Therapy & Rehabilitation