Shop All Water Sports Equipment
Superjock
Colorado 9 Foot High-Capacity Pontoon Boat With Padded Seat - Sage-Black
Mfr # SU716032
Zoro # G704056744
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superjock
- MFR # SU716032
- Zoro # G704056744
- UPC # 657248427542
- Country of Origin China
- Category Water Sports Equipment
Description
Land the big one with a inflatable pontoon boat - innovatively designed to comfortably and quietly bring you to where the fish are biting.Tow rings Brass oar locks9 foot pontoonsNon-slip footrestsPadded plastic seatRiver rating - Class IThree oar-lock positions Weight capacity - 400 lbsTwo position motor mount Detachable foam fly patch7 foot two-piece aluminum oarsRides high for improved visibilityPowder-coated steel tube frameCold and heat-resistant bladdersCombination fill-quick deflation valvesSafety labeling as per ABYC standardsWire rear storage and battery platformRod holder can be mounted in six different positionsSeat mount and footrests adjust to a wide range of leg lengthsHuge storage capacity - includes 20 pockets and two insulated drink holders Heavy-duty pontoons with abrasion-resistant PVC bottoms and tough nylon topsUnique dual-side stripping apron with fish ruler allows entry and exit without unclippingAnchor system with fillable mesh bag - cleat and pulley controls can route on either side of boatAssembled size - 108 L x 56 W x 26 H inchesColor - Sage-Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 44Lnk (90PX044G)
- A.R. NORTH AMERICA O-Ring, AR2101770 (AR2101770)
- KOHLER Kit Fuel Shutdown Solenoid (24 757 73-S)
- MTD Flail (91459B)
- INTEX RECREATION 42 Jumbo Ball (59065EP)
- SCOTTY 241 Locking Combination Side or Deck Mount - Black (241L-BK)
- PENTAIR WATER POOL & SPA Pentair Water Pool & Spa KK12079 Threaded Compression Adapter (KK12079)
- AQUA LEISURE Adult Swim Goggles (AQG20747A)
- GOLD EAGLE Gold Eagle 30604 303 Marine and Recreation Fabric Guard - 32 oz. (30604)
- INTEX RECREATION Unicorn Ride On (57561EP)
- ATTWOOD MARINE Foldable Sit-On-Top Clip-On Kayak Seat (11778-2)
- Superjock Sporting Goods