10 x 12 in. Hydrocollator Steam Pack; Standard
Mfr # SU71287
Zoro # G603881959
Product Information
- Brand Superjock
- MFR # SU71287
- Zoro # G603881959
- UPC # 654204257557
- Country of Origin China
- Category Hot & Cold Therapy
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
The Hydrocollator moist heat pack provides up to 30 minutes of deep soothing, moist heat. Brown tabs are on most packs for easy rotation in busy clinics. The packs are cost effective and provide hundreds of treatments from one pack. Packs to be used with hot pack cover or heavy toweling wrapped around pack. Pack - standard - 10" x 12"
Features- Hydrocollator Steam Pack
- Provides relief from arthritis, backaches, neckaches, sprains and strains
- Size: 10 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDIALYTE Pedialyte Grape 33.8 Fl oz. (1L) Bottle, PK8 (00240)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- FABRICATION ENTERPRISES AirCast® CryoCuff® Medium Foot Cuff with Gravity Feed Cooler (11-1552)
- HAZ MAT DQE, INC. DQE® Kore Kooler® Rehab Chair, 300 Lb. Capacity (RH2001)
- PAIN MANAGEMENT TECHNOLOGIES PMT- Water Therapy - Standard Single Bootie (TPSNG-SM)
- MARPAC Marpac MAR-HUSHH Whish Multiple Sounds Noise Machine; White (MAR-HUSHH)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- Superjock Hot & Cold Therapy