Shop All Drum Tools
Superior Tool
Wrench, P.O. Plug
Mfr # 3930
Zoro # G2908114
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Construction Zinc
- Type P.O. Plug
- Features Prevents Rotation During Installation/Removal. Zinc Construction
- Function For Easy Installation of Pop Up Plugs and Basket Strainers
Product Information
- Brand Superior Tool
- MFR # 3930
- Zoro # G2908114
- UPC # 017197039300
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Width | 1 15/16 in |
Overall Diameter | 1 1/2 in |
Overall Depth | 6 in |
Overall Length | 6 in |
Handle Length | 5 7/8 in |
Description
Basket Strainer Wrench, Zinc, Compatible with Manufacturer Part Number 3930, Overall Length 6 in, Overall Diameter 1 1/2 in, Prevents Rotation During Installation/Removal. Zinc Construction, For Easy Installation of Pop Up Plugs and Basket Strainers, SAE, Not Adjustable, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- FLEX-STRUT Shelf Bracket, RH, 8" (FS-5600-8R E/G)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head (D-HEAD-1)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- ZORO SELECT Aerovent Drum Vent with 3/4 In. Adapter (28207)
- Superior Tool Drum Tools