Shop All Plumbing Specialty Tools
Superior Tool
Water/Gas Shutoff Wrench, Steel
Mfr # 2750
Zoro # G1715481
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Material Alloy Steel
- Construction Steel
- Function Repair on Standard Gas Meter and Water Shutoff Valves
- Overall Length (In.) 12-15
Product Information
- Brand Superior Tool
- MFR # 2750
- Zoro # G1715481
- UPC # 17197027505
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Length | 14" |
Overall Length (In.) | 12-15 |
Handle Length | 15 in |
Overall Diameter | 1 1/2 in |
Overall Depth | 1/8 in |
Overall Length | 12 in, 15 in |
For Inside Diameter | 1 1/4 in, 1 1/8 in, 3/8 in, 5/8 in |
Overall Width | 1 1/2 in |
Description
Water Shutoff Wrench, Alloy Steel, Compatible with Manufacturer Part Number 2750, Overall Length 12 in, 15 in, Overall Diameter 1 1/2 in, Turns Off Gas and Water At the Source, Repair on Standard Gas Meter and Water Shutoff Valves, For Inside Diameter 1 1/4 in, 1 1/8 in, 3/8 in, 5/8 in, SAE, Not Adjustable, Self-Adjusting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- KOHLER Triton Bowe Service Sink Faucet (830T60-4A-CP)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- OATEY PVC Sheet 5 x 100 ft., 40 mil, Gray (41604)
- SUPERIOR TOOL Pipe Wrench, Internal, 1/2 In, Steel (5212)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- SUPERIOR TOOL Drain Stick (3819)
- SUPERIOR TOOL STNDARD BASIN WRENCH 11"" (03811)
- SUPERIOR TOOL Tub Drain Tool Remover, 1-1/2 In, Steel (5255)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- THRIFCO PLUMBING 3/4 Inch x 36 Inch Water Meter Key (5110043)
- Superior Tool Plumbing Tools