Shop All Plumbing Specialty Tools
Superior Tool
Water Shut Off Wrench
Mfr # 3990
Zoro # G2703057
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Features Resin Construction
- Construction Resin Construction
- Function To Turn Off Supply Stop Valves in Hard to Reach Locations
- Overall Length (In.) 12
Product Information
- Brand Superior Tool
- MFR # 3990
- Zoro # G2703057
- UPC # 017197039904
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 12 |
Overall Diameter | 1 15/16 in |
Handle Length | 10 in |
Key Size | 1 15/16 in |
Overall Length | 12 in |
For Nut Size | 1 15/16 in |
Overall Depth | 12 in |
Overall Width | 1 1/4 in |
Description
Water Shutoff Wrench, Resin, Compatible with Manufacturer Part Number 3990, Overall Length 12 in, Overall Diameter 1 15/16 in, To Turn Off Supply Stop Valves in Hard to Reach Locations, SAE, Not Adjustable, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (829-338)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- MOEN Single Riser Floor Joist Mounting Kit (TS50100)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- SUPERIOR TOOL Basket Strainer Wrench, Universal (3890)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- SHARKBITE 031 in x 031 in Coupling (4808861)
- Superior Tool Plumbing Tools