Shop All Plumbing Specialty Tools
Superior Tool
Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In
Mfr # 6012
Zoro # G2056092
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Protect Most Decorative Plumbing Products
- Construction Hardened Steel And Rubber
- Capacity (In.) 1/8 To 4 5/8
- Type Soft Jaw
- Features Rubber Cushioned Handles And Soft Non Slip Rubber Protective Jaws
Product Information
- Brand Superior Tool
- MFR # 6012
- Zoro # G2056092
- UPC # 017197060120
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 9-1/8 |
Details
Item | Plumbing Pliers |
Function | Protect Most Decorative Plumbing Products |
Construction | Hardened Steel And Rubber |
Capacity (In.) | 1/8 To 4 5/8 |
Type | Soft Jaw |
Features | Rubber Cushioned Handles And Soft Non Slip Rubber Protective Jaws |
Description
Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And Rubber, Features Rubber Cushioned Handles And Soft Non Slip Rubber Protective Jaws, Function Protect Most Decorative Plumbing Products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-90)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (EL038-90)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- SUPERIOR TOOL Superior Tool 3914 1.25 In. Tightspot Wrench (6749717)
- SUPERIOR TOOL Drain Stick (3819)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- THRIFCO PLUMBING Straight Seat Wrench (5110050)
- Superior Tool Plumbing Specialty Tools