Shop All Plumbing Specialty Tools
Superior Tool
DRAIN WRENCH 1-1/4"" MAX
Mfr # 03845
Zoro # G000538609
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.99 in
- Height 0.21 in
- Width 4.24 in
Product Information
- Brand Superior Tool
- MFR # 03845
- Zoro # G000538609
- UPC # 17197038457
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Length | 9.99 in |
Height | 0.21 in |
Width | 4.24 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Rite-Temp Bath And Shower Trim With 1.75 Gpm Showerhead (TS97074-4G-BL)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- SUPERIOR TOOL Water Shut Off Wrench (3990)
- SUPERIOR TOOL Riser Removal Tool, 1/2 & 3/4 In, Steel (5270)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- SUPERIOR TOOL STNDARD BASIN WRENCH 11"" (03811)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- Superior Tool Plumbing Specialty Tools