Shop All Cordless Tube and Pipe Cutters and Accessories
Superior Tool
Cable Saw Black/Gray
Mfr # 37730
Zoro # G205306393
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4-1/4 in
- Length 0.28 in
- Height 7-1/2 in
- Tool Weight 0.05 lb.
- Blade Length 24 in
Product Information
- Brand Superior Tool
- MFR # 37730
- Zoro # G205306393
- UPC # 17197377303
- Country of Origin Taiwan, Province of China
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Width | 4-1/4 in |
Length | 0.28 in |
Height | 7-1/2 in |
Blade Length | 24 in |
Details
Tool Weight | 0.05 lb. |
Description
This PVC cable saw great for tight spots and needs only 1/4 inch of clearance for use. Constructed of 6 stranded stainless steel cable this cable will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92462)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J74281P)
- STAR ASIA External Deburrer (51950)
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- SUPERIOR TOOL Cutter Wheel F/2108736 (42135)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- SUPERIOR TOOL Wheel Cutter F/21928 Cd2 (42348)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with M12™ ROVER™ Mounting Flood Light (2470-21, 2364-20)
- Superior Tool Cordless Tube and Pipe Cutters and Accessories