Shop All Taping Tools, Trowels, and Floats
Superior Tile Cutter And Tools
Trowel, U-Notch, 11in. L x 4-1/2in. W
Mfr # ST417PF
Zoro # G9038933
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Notch
- Blade Material Carbon Steel
- Blade Type Notched
- Blade Width (In.) 4 1/2 in
- Handle ProForm(R) Soft Grip
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST417PF
- Zoro # G9038933
- UPC # 765139454246
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 4 1/2 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/2 in |
Length (In.) | 11 in |
Width (In.) | 4 1/2 in |
Blade Width | 4 1/2 in |
Handle Length | 5 in |
Blade Length | 11 in |
Notch Width | 1/4 in |
Notch Depth | 3/8 in |
Description
Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Adhesive, Mortar, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth 3/8 in, Notch Shape U, Notch Spacing 1/4 in, Notch Width 1/4 in, Product Type Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- MITUTOYO Snap Gage, Dial, 125-150mm (201-106)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- SATA Tamper-Proof Torx Key Set, 9 Pc. (ST09702)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Ceramic/Quarry Tile (ST411PF)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, V-Notch, 11in. L x 4-1/2in. W (ST414PF)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Snap-On Blade, For 3/8in Wood, PK10 (ST430)
- MARSHALLTOWN Tavy Tile Spacers (15546)
- Superior Tile Cutter And Tools Taping Tools, Trowels, and Floats