Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Tile Nipper, Centered Jaws, 8in.L
Mfr # ST022
Zoro # G9111173
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 3/16 in Opening
- Size 8 in L
- Color Red
- Construction Forged Steel
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST022
- Zoro # G9111173
- UPC # 765139331233
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 8 in L |
Cutting Length - Straight | 5/8 in |
Overall Width | 2 1/4 in |
Cutting Length - Diagonal | 5/8 in |
Overall Length | 8 in |
Handle Length | 4 5/8 in |
Details
Item | Tile Nipper |
Number of Pieces | 1 |
Capacity | 3/16 in Opening |
Color | Red |
Construction | Forged Steel |
Type | Centered Jaws |
Characteristics | Straight Jaws, Convex Carbide Tipped Cutting Surface, 5/8 in Biting Surface |
For Use With | Tile and Porcelain |
Application | Small Cuts On Tile and Porcelain |
Includes | Center Spring |
Product Type | Carbide Nipper |
Handle Material | Plastic |
Blade Material | Carbide |
Compatible Thickness - Maximum | 3/16 in |
Description
Tile Nipper, Blade Material Carbide, Compatible Thickness - Maximum 3/16 in, Cutting Length - Diagonal 5/8 in, Cutting Length - Straight 5/8 in, Handle Length 4 5/8 in, Handle Material Plastic, Includes Center Spring, Overall Length 8 in, Overall Width 2 1/4 in, Product Type Carbide Nipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- WESTWARD Socket Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome (5MW44)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Glass Tile, Forged Steel, 8inL (ST026)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- SURTEK Reinforced porcelain and ceramic tile cutter 20 in. 508mm (CAZ20)
- Superior Tile Cutter And Tools Tile Cutting Tools