Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Scribe, Tile, Forged Steel, 1/4in. Shank
Mfr # ST033
Zoro # G9111225
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Size 1/4 in Shank
- Color Black
- Construction Forged Steel
- Type Tile
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST033
- Zoro # G9111225
- UPC # 765139331318
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 1/4 in Shank |
Overall Length | 6 in |
Overall Width | 1/4 in |
Details
Item | Scribe |
Number of Pieces | 1 |
Color | Black |
Construction | Forged Steel |
Type | Tile |
For Use With | Hammers to Remove and Replace Tile |
Characteristics | Pencil Point |
Application | Removing Chipped or Broken Tile |
Product Type | Scribe |
Body Material | Steel; Carbide (Tip) |
Description
Scribe, Body Material Steel; Carbide (Tip), Overall Length 6 in, Overall Width 1/4 in, Product Type Scribe, Tile Spacer Width Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno/Broom Button, 2 Hole (CC666)
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Centered Jaws, 8in.L (ST022)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- Superior Tile Cutter And Tools Tile Cutting Tools