Shop All Putty & Joint Knives, Spatulas, Scrapers
Superior Tile Cutter And Tools
Scraper Blade, Stiff, 1/2", Steel, PK5
Mfr # ST299
Zoro # G9038854
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/2 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 4 in
- Color Gray
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST299
- Zoro # G9038854
- UPC # 765139332100
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/2 in |
Blade Length | 4 in |
Overall Length | 4 in |
Overall Width | 1/2 in |
Overall Height | 5/8 in |
Details
Blade Material | Carbon Steel |
Color | Gray |
Includes | Plastic Container |
Features | Heavy-Duty Blade |
Application | Easily remove vinyl, ceramic tile, and adhesives with less effort. |
Number of Pieces | 5 |
Handle Material | No Handle |
Item | Replacement Scraper Blade |
No. of Edges | 1 |
Knife / Scraper Sub-Category | Scrapers |
Nonsparking | No |
Blade Type | Standard |
Putty Knife/Scraper Blade Flexibility | Stiff |
Product Type | Replacement Scraper Blade |
Material | Carbon Steel |
Description
Replacement Scraper Blade, Material Carbon Steel, Overall Height 5/8 in, Overall Length 4 in, Overall Width 1/2 in, Product Type Replacement Scraper Blade, Features Heavy-Duty Blade, Includes Plastic Container, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Adapter/Reducer Set, 7-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99019)
- KO-KEN Bit Socket TORX T50 140mm 1/2 Sq. Drive (4025.140-T50)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/8"R (CF579)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- SUPERIOR TILE CUTTER AND TOOLS Floor Scraper, Stiff, 4", Carbon Steel (ST175)
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- HYDE Hyde Tools 33100 Wallpaper Shaver 3.25 In. (3159464)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- CRAFTSMAN Gasket Scraper (CMMT98354)
- Superior Tile Cutter And Tools Putty & Joint Knives, Spatulas, Scrapers