Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Saw, Grout, Carbide-Edged, 2in. Blade
Mfr # ST147
Zoro # G9111286
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Size 2 in Blade
- Color Black, Orange
- Construction Carbide-Edged
- Type Grout
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST147
- Zoro # G9111286
- UPC # 765139331615
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 2 in Blade |
Overall Height | 1 in |
Overall Length | 8 1/2 in |
Overall Width | 1 1/8 in |
Handle Length | 4 1/2 in |
Details
Item | Grout Saw |
Number of Pieces | 1 |
Color | Black, Orange |
Construction | Carbide-Edged |
Type | Grout |
Characteristics | Carbide Tipped Blade, Serrated Blade |
Application | Cleaning and Replacing Grout |
For Use With | Replacement Grout Saw Blades and Grout Cleaning Brush |
Includes | (2) Grout Blades |
Product Type | Grout Saw |
Handle Material | ProForm Soft Grip |
Body Material | Carbide |
Description
The SUPERIOR TILE CUTTER INC. AND TOOLS ST147 Saw is the perfect tool for cutting grout in tiles. It has a carbide-edged blade that can be used to clean and replace grout. This tile saw has a 2in. blade with serrated teeth, which makes it ideal for cutting through any type of grout or mortar between tiles. The orange/black handle offers excellent grip while you work, making this an easy tool to use. The carbide tipped blade provides smooth cuts and durability while you work. If you are looking for a tile saw that can cut through any type of grout or mortar, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- CAPRI TOOLS 26 oz. Slim Dead Blow Hammer (CPDBS26)
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger (C18C)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/2" (84240)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- M-D Cutter, 20 in Cutting Capacity, Cut Material Steel, Tungsten Carbide Blade (49195)
- Superior Tile Cutter And Tools Tile Cutting Tools