Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Chisel, Carbide Tipped Steel, 1/2in. Tip
Mfr # ST032
Zoro # G9111216
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Black
- Construction Carbide Tipped Steel
- Type Tile
- For Use With Hammers to Remove and Replace Tile
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST032
- Zoro # G9111216
- UPC # 765139331301
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 1/2 in Tip |
Overall Length | 6 in |
Overall Width | 1/2 in |
Details
Item | Chisel |
Number of Pieces | 1 |
Color | Black |
Construction | Carbide Tipped Steel |
Type | Tile |
For Use With | Hammers to Remove and Replace Tile |
Characteristics | Shaped to Prevent Damage to Surrounding Tile |
Application | Removing Chipped or Broken Tile |
Product Type | Chisel |
Body Material | Steel; Carbide (Tip) |
Description
Chisel, Body Material Steel; Carbide (Tip), Overall Length 6 in, Overall Width 1/2 in, Product Type Chisel, Tile Spacer Width Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Ceramic Craft Knife Cutting Blades, White, 4PK (SLI10518)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- GEARWRENCH SET SCRPR FLATS 4PC (KDT84080H)
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Glass Tile, Forged Steel, 8inL (ST026)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- MARSHALLTOWN Carbide Scoring Knife (SC68)
- Superior Tile Cutter And Tools Tiling Tools