Shop All Tiling Accessories
Superior Tile Cutter And Tools
Brush, Grout Cleaning, 2-1/2inx1/2in Head
Mfr # ST171
Zoro # G9111295
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grout Cleaning
- Number of Pieces 1
- Size 2-1/2" x 1/2" Head
- Color Black
- Construction Nylon
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST171
- Zoro # G9111295
- UPC # 765139443318
- Country of Origin China
- Category Tiling Accessories
Dimensions
Size | 2-1/2" x 1/2" Head |
Trim Length | 3/4 in |
Brush Width | 3/4 in |
Overall Length | 9 in |
Handle Length | 6 in |
Brush Length | 2 1/2 in |
Head Width | 3/4 in |
Bristle Length | 3/4 in |
Details
Item | Tile and Grout Brush |
Type | Grout Cleaning |
Number of Pieces | 1 |
Color | Black |
Construction | Nylon |
Handle Material | Plastic |
Bristle Material | Nylon |
Application | Cleaning Grout Lines |
Handle Color | Black |
Features | Hanging Hole |
Bristle Color | Black |
Brush Type | Grout Brush, Tile Brush |
Handle Style | Angled |
Bristle Firmness | Stiff |
Description
If you are a professional tiler, the Superior Tile Cutter Inc. and Tools ST171 Brush is a must-have for your toolbox. The nylon brush has a 2 1/2" x 1/2" head size. The grout cleaning brush comes with a 9 in. overall length and a 6 in. handle length. Its black color makes it easy to spot on the job site, and its 3/4" trim length makes it easy to control while using it. The Superior Tile Cutter Inc Brush is an essential accessory for your tiling work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MILTON Blowgun and Air Accessory Kit, 7-Piece (EX0307BKIT)
- WRIGHT TOOL 3/8" Drive Torx(R), 7 pcs (9297)
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- SUPERIOR TILE CUTTER AND TOOLS Grout Saw Blade Set, Carbide Steel, PR (ST148)
- SUPERIOR TILE CUTTER AND TOOLS Screed Set, L-Shaped, Aluminum, PK5 (ST295)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- BON TOOL Bon 87-103 Grouting Sponge, Bulk (450/Pkg) (87-103)
- Superior Tile Cutter And Tools Tiling Tools