Shop All Pneumatic Tool Accessories
Superior Steel
Pointed Clay Spade 8 Inch x 5 Inch 1-1/8 Inch Reduced Hex Shank 23 Inch Long
Mfr # SC92170M
Zoro # G904398521
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Product Information
- Brand Superior Steel
- MFR # SC92170M
- Zoro # G904398521
- UPC # 99461773509
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Material | Steel |
Color | Silver |
Description
Superior Steel SC92170M 8" x 5" Pointed Clay Spade1-1/8" Reduced Hex Shank 23" Long. Designed for use with jack hammers. Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- FEIN Guide Rail, Nylon (39000000497)
- OTC 7/8In Diameter Pry Bar/Jimmy Bar (7420)
- SUPERIOR STEEL 1-1/4 Inch Chisel 1-1/8 Inch Reduced Hex Shank 16 Inch Long (SC92863M)
- INGERSOLL-RAND G3 Series Vane Pack of 4 (AG3-42-4)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- PASLODE Lithium Ion Battery (902654)
- PLEWS Amflo Air Tool Oil 16Oz (1220-1)
- SUPERIOR PARTS Aftermarket Driver Blade Seal for Paslode F350S (Rep Paslode 500729) (SP 500729)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- Superior Steel Pneumatic Tool Accessories