Shop All Air Tool Chisels
Superior Steel
8 Inch x 5-1/4 Inch Pointed Clay Spade Round Hex/ Spline Hammer 21 Inch Long
Mfr # SC8826
Zoro # G704390008
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Product Information
- Brand Superior Steel
- MFR # SC8826
- Zoro # G704390008
- UPC # 99461773387
- Country of Origin China
- Category Air Tool Chisels
Details
Material | Steel |
Color | Silver |
Description
Superior Steel SC8826 8 " x 5-1/4" Pointed Clay Spade Round Hex/ Spline Hammer 21" Long. Designed for use with most Spline® hammers. Digs clay, hard-packed gravel and dirt Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For digging and clay removal. For light chipping and chiseling of soil, clay, and soft rock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-32 (7572-3B)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- SUPERIOR STEEL 2 Inch Wide Chisel Round Hex / Spline Hammer 16 Inch Long (SC8817)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA2)
- Superior Steel Air Tool Chisels