Shop All Wire Wheel Brushes
Superior Steel
4" Wire Wheel 1/2" Bore Fine - 6000 RPM
Mfr # S1803
Zoro # G006372498
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Material Stainless Steel
- Bristle Color Black, Silver
- Application Sanding/Deburring
- Wire Dia. 4"
Product Information
- Brand Superior Steel
- MFR # S1803
- Zoro # G006372498
- UPC # 99461766518
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 4" |
Details
Max. RPM | 6000 |
Material | Stainless Steel |
Bristle Color | Black, Silver |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Application | Sanding/Deburring |
Description
Superior Pads S1803 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Imperial Wetordry 9"X11"Sheet, 5 Sheet (MMM32038)
- ARC ABRASIVES Qlok-S Ao/Y Prem 2In 120 (31456)
- APEX TOOL GROUP HONE BRAKE & ENGINE CYLINDER SET (GWR3029)
- NORTON ABRASIVES SANDPAPER X-F 320G 20PK (7660768166)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Coarse - 4500 RPM (S1800)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- BRUSH RESEARCH MANUFACTURING CN310F 3" Dia. Copper Center Wheel, .010 Nylon, 5/8" Arbor Hole, .937 Trim, .500 Face Width (CN310F)
- Superior Steel Wire Wheel Brushes