Shop All Wire Wheel Brushes
Superior Steel
3" Wire Wheel 1/2" Bore Fine - 4500 RPM
Mfr # S1801
Zoro # G806372513
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Material Stainless Steel
- Bristle Color Black, Silver
- Application Sanding/Deburring
- Wire Dia. 3"
Product Information
- Brand Superior Steel
- MFR # S1801
- Zoro # G806372513
- UPC # 99461766495
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 3" |
Details
Max. RPM | 4500 |
Material | Stainless Steel |
Bristle Color | Black, Silver |
Application | Sanding/Deburring |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Description
Superior Pads S1801 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended (22230)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22370)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- BRUSH RESEARCH MANUFACTURING 81AY1MSIL Abrasive Nylon Brush. For .039" Bore Dia., 1000SIL, .625" Brush Part, 3" OAL (81AY1MSIL)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- SUPERIOR STEEL 8" Wire Wheel 5/8" Bore 3 Rows Coarse - 6000 RPM (S1818)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Coarse - 4500 RPM (S1800)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- Superior Steel Wire Wheel Brushes