Shop All Wire Cup Brushes
Superior Steel
3" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 12500 RPM
Mfr # S1828
Zoro # G206372502
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Thread Knotted
- For Use With Corded/Cordless Drill
- Handle Color Yellow, Black, Silver
- Bristle Material Stainless Steel
- Max. RPM 12500
Product Information
- Brand Superior Steel
- MFR # S1828
- Zoro # G206372502
- UPC # 99461766242
- Country of Origin China
- Category Wire Cup Brushes
Details
Bristle Type | Thread Knotted |
For Use With | Corded/Cordless Drill |
Handle Color | Yellow, Black, Silver |
Bristle Material | Stainless Steel |
Item | Steel Wire Cup Brush |
Max. RPM | 12500 |
Description
Superior Pads S1828 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3-1/2" Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (int.) (82538)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- SUPERIOR STEEL 3" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 12500 RPM (S1823)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM (S1824)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 8500 RPM (S1829)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90447)
- Superior Steel Wire Cup Brushes