Shop All Circular Saw Blades
Superior Steel
12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade
Mfr # 30066
Zoro # G604388501
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Product Information
- Brand Superior Steel
- MFR # 30066
- Zoro # G604388501
- UPC # 99461773585
- Country of Origin China
- Category Circular Saw Blades
Details
Color | Silver |
Description
Superior Steel 30066 12" 66 Teeth 1" Arbor Metal Cutting Carbide Tipped Saw Blade provides accurate cold cuts in mild pipe, conduit and channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX DOUBLE BOX WRENCH 1/2 X 9/16 (SU995002)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- KO-KEN Socket set 8mm-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3310M/12)
- SUPERIOR STEEL 14 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (35066)
- SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel (25036)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- SUPERIOR STEEL 7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout (25040)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- Superior Steel Power Saw Blades