Shop All Air Tool Chisels
Superior Steel
10-Inch Long 3/4-Inch Wide SDS Plus Sharp Flat Chisel Replaces Bosch HS1470
Mfr # SC1470
Zoro # G004390005
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Product Information
- Brand Superior Steel
- MFR # SC1470
- Zoro # G004390005
- UPC # 99461773998
- Country of Origin China
- Category Air Tool Chisels
Details
Color | Silver |
Description
Flat chisel SDS-Plus is ideal for demolition work, breakthroughs, adjustment work, restoring joints and clearing reinforcements. It provides a unique cutting head for faster breakout. Create not only lateral cracks but also additional vertical cracks, for a no-jam design. Innovative cutting chisel further disperses energy of each impact. Front and side cutters create additional impact points. 10% faster removal rate compared to standard chisels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- TITAN Precision Pick Set, 4 pcs. (17710)
- PROSKIT Mini, Grinder (PT-5201A)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL30)
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- SUPERIOR STEEL 2 Inch Wide SDS Max Scaling Chisel 16 Inch Long Shank (SC8917W)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- WESTWARD Flat Rivet Chisel, 0.401 In., 6-1/2 In. (4MHD7)
- Superior Steel Air Tool Chisels