Shop All Circular Saw Blades
Superior Steel
10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals
Mfr # 25038
Zoro # G304388498
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Color Silver
Product Information
- Brand Superior Steel
- MFR # 25038
- Zoro # G304388498
- UPC # 99461755345
- Country of Origin China
- Category Circular Saw Blades
Details
Material | Carbide |
Color | Silver |
Description
This industrial standard aluminum cutting carbide saw blade has construction grade carbide teeth that allow you to easily cut through aluminum and non-ferrous metals such as copper, brass, bronze, etc. Can be used to cut other difficult materials such as plastic, PVC tubing and fiberglass. The negative hook angle, triple-chip grind and thick plate combine to produce a superior finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel (25036)
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- SUPERIOR STEEL 12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (30066)
- SUPERIOR STEEL 14 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (35066)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- Superior Steel Power Saw Blades