Shop All Spiral Tube Brushes
Superior Steel
1" x 16" Brass Tube Brush
Mfr # S1603
Zoro # G906375810
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2"
- Brush Length 4-1/4"
- Shank Size 11-1/2"
- Fill Material Brass
Product Information
- Brand Superior Steel
- MFR # S1603
- Zoro # G906375810
- UPC # 99461766433
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2" |
Brush Length | 4-1/4" |
Shank Size | 11-1/2" |
Details
Item - Spiral and Tube Brush | Brass Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Bristle Material | Steel |
Handle Material | Aluminum |
Bristle Color | Yellow, Silver |
Description
Superior Pads S1603 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40023 Premium Blast Gloves, Leather (40023)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- MARCO Service Kit for 1-1/2" Inlet Valve (1012215)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- SUPERIOR STEEL 1-1/2" x 16" Brass Tube Brush (S1605)
- SUPERIOR STEEL 1/2" x 16" Brass Tube Brush (S1601)
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- BRUSH RESEARCH MANUFACTURING 83N500 83 Series Tube Brush. .500" Dia., .010 Nylon, 1.5" Brush Part, 5" OAL, Cut For Power (83N500)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66254443311)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- Superior Steel Spiral Tube Brushes